Zoro Homepage

Radians SV65 Type R Class 2 Heavy Duty S, 100% Polyester Mesh and 100% Polyester Woven Twill, Size M

  • Mfr # SV65-2ZOM-M

  • Zoro # G3874868


product price: $27.65
/ea

Key Features

Material
100% Polyester Mesh and 100% Polyester Woven Twill
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Length
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV65-2ZOM-M
Zoro #
G3874868
UPC #
674326305585
Country of Origin
China

Dimensions

Size
M
Length
13
Overall Height
1
Overall Width
11
Width
11
Height
1

Details

Item
Radians SV65 Type R Class 2 Heavy Duty S
Color
Hi-Vis Orange
Material
100% Polyester Mesh and 100% Polyester Woven Twill
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Fabric Weight
1.4
Features
Zipper Closure; 2" Glass Bead Reflective Tape; Grommets at neck for tool keepers; 1" Contrasting Trim Detail; Woven fabric bias tape; Heavy black webbing reinforcement; Dual Mic Tabs on shoulders; Pockets: 1 Large flap covered radio pocket w/ clear badge holder, Upper chest pocket, upper split pencil pocket, 2 lower front flap covered pockets, 2 large inside pockets, back plan pocket; Materials: 100% polyester mesh with solid twill pockets; Meets ANSI/ISEA 107 Standards.
Gender
Unisex

Description

Radians SV65 Type R Class 2 Heavy Duty S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.