
Radians SV65 Type R Class 2 Heavy Duty S, 100% Polyester Mesh and 100% Polyester Woven Twill
Mfr # SV65-2ZGM-2X
Zoro # G3874859
product price: $27.65
/eaKey Features
Material
100% Polyester Mesh and 100% Polyester Woven Twill
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV65-2ZGM-2X
Zoro #
G3874859
UPC #
674326305455
Country of Origin
China
Dimensions
Size
2X
Length
13
Height
1
Overall Width
11
Width
11
Overall Height
1
Details
Item
Radians SV65 Type R Class 2 Heavy Duty S
Color
Hi-Vis Green
Material
100% Polyester Mesh and 100% Polyester Woven Twill
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Gender
Unisex
Fabric Weight
1.4
Features
Description
Radians SV65 Type R Class 2 Heavy Duty S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.