Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radians SV6B Two Tone Surveyor Type R Cl, 100% Polyester Solid Knit Front, 100% Polyester Mesh Back

  • Mfr # SV6B-2ZGD-XL

  • Zoro # G3883365


product price: $14.29
/ea

Key Features

Color
Hi-Vis Green / Black
Material
100% Polyester Solid Knit Front, 100% Polyester Mesh Back
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV6B-2ZGD-XL
Zoro #
G3883365
UPC #
674326322766
Country of Origin
China

Dimensions

Size
XL
Length
11.9
Overall Height
1.16
Height
1.16
Width
10.95
Overall Width
10.95

Details

Item
Radians SV6B Two Tone Surveyor Type R Cl
Color
Hi-Vis Green / Black
Material
100% Polyester Solid Knit Front, 100% Polyester Mesh Back
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Fabric Weight
1.4062
Features
Black Bottom Panel; Zipper Closure; 2” Silver Reflective Tape; 1 Horizontal Stripe; Contrasting Trim Detail; Mic Tab on Both Shoulders; Upper Right Chest Split Clear Credential Holder; Upper Left Chest Split Pencil Pocket; 2 Lower Front Flap Covered Pockets; 2 Inside Lower Open Pockets; Inside Left Lower Flashlight/Market Pocket; D-Ring Pass Through on the Back for Fall Protection

Description

Radians SV6B Two Tone Surveyor Type R Cl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.