Zoro Homepage

Radians SV6H Type R Class 2 Heavy Duty T, 100% Polyester Mesh and 100% Polyester Tricot, Size 2X

  • Mfr # SV6HO-2X

  • Zoro # G3863239


product price: $17.85
/ea

Key Features

Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Length
10.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV6HO-2X
Zoro #
G3863239
UPC #
674326265773
Country of Origin
China

Dimensions

Size
2X
Length
10.4
Width
9.2
Overall Width
9.2
Overall Height
1.4
Height
1.4

Details

Item
Radians SV6H Type R Class 2 Heavy Duty T
Color
Hi-Vis Orange
Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Gender
Unisex
Fabric Weight
0.7406
Features
Heavy Duty #5 Zipper Closure; Reinforced Webbing; Pockets: Radio pocket with clear vinyl badge holder, split pencil pocket, lower front cargo pockets with tape grommets, 2 large inside open pockets.; Silver 2" Glass Bead Reflective Tape; 1" Contrasting Trim Detail; Reflective Trim Edging; Dual Mic Tabs; Grommets at neck for tool keepers/lanyards.; Materials: ANSI rated mesh front and back with solid material pockets.; Meets ANSI/ISEA 107 Standards.

Description

Radians SV6H Type R Class 2 Heavy Duty T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.