
Radians SV6H Type R Class 2 Heavy Duty T, 100% Polyester Mesh and 100% Polyester Tricot, Size 4X
Mfr # SV6HG-4X
Zoro # G3863013
product price: $17.85
/eaKey Features
Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV6HG-4X
Zoro #
G3863013
UPC #
674326265865
Country of Origin
China
Dimensions
Size
4X
Length
10.8
Width
8.6
Overall Height
1.4
Overall Width
8.6
Height
1.4
Details
Item
Radians SV6H Type R Class 2 Heavy Duty T
Color
Hi-Vis Green
Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Features
Gender
Unisex
Fabric Weight
0.7594
Description
Radians SV6H Type R Class 2 Heavy Duty T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.