Zoro Homepage

Radians SV7 Surveyor Type R Class 2 Safe, 100% Polyester Mesh and 100% Polyester Tricot, Size M

  • Mfr # SV7GM

  • Zoro # G3863659


product price: $13.29
/ea

Key Features

Size
M
Color
Hi-Vis Green
Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV7GM
Zoro #
G3863659
UPC #
674326228686
Country of Origin
China

Dimensions

Size
M
Length
12
Overall Height
1.5
Width
9
Overall Width
9
Height
1.5

Details

Item
Radians SV7 Surveyor Type R Class 2 Safe
Color
Hi-Vis Green
Material
100% Polyester Mesh and 100% Polyester Tricot
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Gender
Unisex
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.; Materials: 100% polyester knit front, 100% polyester mesh back.; Meets ANSI/ISEA 107 Standards.
Fabric Weight
0.4375

Description

Radians SV7 Surveyor Type R Class 2 Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.