Zoro Homepage

Radians SV7B Surveyor Type R Class 2 Saf, 100% polyester mesh with solid pockets, Type R Class 2

  • Mfr # SV7B-2ZOM-L/XL

  • Zoro # G3879025


product price: $14.85
/ea

Key Features

Material
100% polyester mesh with solid pockets
Closure Type
Zipper front closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Fabric Weight
0.98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV7B-2ZOM-L/XL
Zoro #
G3879025
UPC #
674326311715
Country of Origin
China

Dimensions

Size
L-XL
Length
12.5
Height
1
Overall Height
1
Width
10
Overall Width
10

Details

Item
Radians SV7B Surveyor Type R Class 2 Saf
Color
Hi-Vis Orange / Black
Material
100% polyester mesh with solid pockets
Closure Type
Zipper front closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Fabric Weight
0.98
Features

Description

Radians SV7B Surveyor Type R Class 2 Saf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.