
Radians SV7E Surveyor Type R Class 2 Saf, 100% Polyester Mesh, Zipper Closure Closure, Hi-Vis Green
Mfr # SV7E-2ZGM-S/M
Zoro # G3863643
product price: $14.15
/eaKey Features
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV7E-2ZGM-S/M
Zoro #
G3863643
UPC #
674326258669
Country of Origin
China
Dimensions
Size
S-M
Length
11
Height
0.6
Overall Height
0.6
Width
9
Overall Width
9
Details
Item
Radians SV7E Surveyor Type R Class 2 Saf
Color
Hi-Vis Green
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Gender
Unisex
Features
Fabric Weight
0.4
Description
Radians SV7E Surveyor Type R Class 2 Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.