
Radians SV7E Surveyor Type R Class 2 Saf, 100% Polyester Mesh, Zipper Closure Closure, Size S-M
Mfr # SV7E-2ZOM-S/M
Zoro # G3863634
product price: $14.15
/eaKey Features
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV7E-2ZOM-S/M
Zoro #
G3863634
UPC #
674326258706
Country of Origin
China
Dimensions
Size
S-M
Length
12
Overall Height
1
Overall Width
9
Height
1
Width
9
Details
Item
Radians SV7E Surveyor Type R Class 2 Saf
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Features
Fabric Weight
0.4625
Gender
Unisex
Description
Radians SV7E Surveyor Type R Class 2 Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.