
Hi-Vis Safety Vest w/Sleeves 3XL Class 3 , Zipper 6 Pockets
Mfr # SV83GM3X
Zoro # G3867658
product price: $13.79
/eaKey Features
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV83GM3X
Zoro #
G3867658
UPC #
674326233864
Country of Origin
China
Dimensions
Size
3XL
Reflective Stripe Width
2 in
Length
10.2
Overall Height
1.2
Overall Width
8.6
Details
Item
Hi-Vis Safety Vest w/Sleeves
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
6
Gender
Unisex
Fabric Weight
0.5938
Features
Closure: Zipper.; 2" Silver Tape Reflective Material.; 2 horizontal Stripes for enhance night visibility.; Pockets: 2 Each Upper Outside, 2 Each Lower Inside, 2 Each Upper Inside.; Materials: 100% Polyester Solid Knit, 100% Polyester Mesh.
Reflective Stripe Color
Silver
Fabric Construction
100% Polyester Solid Knit, 100% Polyester Mesh
Number of Pockets with Closure
2 Each Upper Outside, 2 Each Lower Inside, 2 Each Upper Inside
Description
Radians SV83 Standard Type R Class 3 Ves
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.