
Hi-Vis Safety Vest w/Sleeves 5XL Class 3 , Zipper 6 Pockets
Mfr # SV83GM5X
Zoro # G3867755
product price: $13.79
/eaKey Features
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV83GM5X
Zoro #
G3867755
UPC #
674326233888
Country of Origin
China
Dimensions
Size
5XL
Reflective Stripe Width
2 in
Length
9.8
Overall Width
8.6
Overall Height
1.6
Details
Item
Hi-Vis Safety Vest w/Sleeves
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
3
Closure Type
Zipper
Total Number of Pockets
6
Number of Inside Pockets
4
Fabric Weight
0.6719
Number of Outside Pockets
2
Features
Closure: Zipper.; 2" Silver Tape Reflective Material.; 2 horizontal Stripes for enhance night visibility.; Pockets: 2 Each Upper Outside, 2 Each Lower Inside, 2 Each Upper Inside.; Materials: 100% Polyester Solid Knit, 100% Polyester Mesh.
Gender
Unisex
Vest Front Style
Zipper
Number of Pockets with Closure
2 Each Upper Outside, 2 Each Lower Inside, 2 Each Upper Inside
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Fabric Construction
100% Polyester Solid Knit, 100% Polyester Mesh
Vest Back Style
Mesh
Description
Radians SV83 Standard Type R Class 3 Ves
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.