Hi-Vis Economy Safety Vest M Class 2 , Zipper 0 Pockets

  • Mfr # SVE1-2ZGM-S/M

  • Zoro # G3865339


product price:  $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Standards
ANSI/ISEA 107
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVE1-2ZGM-S/M
Zoro #
G3865339
UPC #
674326290096
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2 in
Length
10.5
Overall Height
1
Overall Width
6.3

Details

Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
0
Fabric Weight
0.28
Features
100% High Visibility Polyester Mesh.; Zipper Closure.; 2" Silver Tape Reflective Material.; Custom Imprinting Available.; Meets ANSI/ISEA 107 Standards.
Gender
Unisex
Vest Front Style
Zipper Closure
Reflective Stripe Color
Silver

Description

Radians SVE1 Economy Type R Class 2 Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.