Zoro Homepage

Radians Volcore(TM) Custom Type O Class, 8.0 cal/sq cm, XL, Cotton

  • Mfr # CSVW-01Z4-XL

  • Zoro # G3867886


product price: $71.29
/ea

Key Features

Color
Hi-Vis Orange
ATPV Rating
8.0 cal/sq cm
Features
Meets ANSI/ISEA 107 Type O Class 1; Westex Induraâ„¢ 7oz. FR 100% Cotton; Yellow Two Tone ANSI Rated FR Contrast Trim; 3M Laminated Reflective Tape; Heavy Duty Zipper Closure; Meets ASTM F1506; ATPV 8.0; NFPA 2112 Rated FR Cotton; 70e AR PPE CAT 2 (HRC2); Inside Chest Pocket, Inside Lower Pocket; D-Ring Pass Through for Harness; Made in the USA
Standards
ANSI/ISEA 107, ASTM F1506
Material Trade Name
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSVW-01Z4-XL
Zoro #
G3867886
UPC #
674326304151
Country of Origin
United States

Dimensions

Size
XL
Length
11
Width
9.3
Overall Width
9.3
Overall Length
11
Overall Height
1.5
Vest Size
XL

Details

Item
Radians Volcore(TM) Custom Type O Class
Color
Hi-Vis Orange
ATPV Rating
8.0 cal/sq cm
Features
Meets ANSI/ISEA 107 Type O Class 1; Westex Induraâ„¢ 7oz. FR 100% Cotton; Yellow Two Tone ANSI Rated FR Contrast Trim; 3M Laminated Reflective Tape; Heavy Duty Zipper Closure; Meets ASTM F1506; ATPV 8.0; NFPA 2112 Rated FR Cotton; 70e AR PPE CAT 2 (HRC2); Inside Chest Pocket, Inside Lower Pocket; D-Ring Pass Through for Harness; Made in the USA
Standards
ANSI/ISEA 107, ASTM F1506
Material Trade Name
Cotton
ANSI Class
Not Rated
Closure Type
Zipper
Material
Cotton
Number of Pockets
0-3
Number of Outside Pockets
1
Number of Inside Pockets
2
Pockets
0-3
Weight
0.6187
Material Construction
Solid Cotton
Includes LED Lights
No
Total Number of Pockets
3
Reflective Stripe Location
Chest, Waist
Fabric Construction
Solid
Fall Protection Compatible
Yes
Pocket Location
Inside Chest, Inside Waist
Reflective Stripe Color
Silver/Yellow
Safety Features
Arc Flash-Rated, Fall Protection Compatible
Fabric Weight
7oz
Arc Flash PPE Category
2

Description

Radians Volcore(TM) Custom Type O Class, ANSI Class 1, Vest Size XL, ATPV Rating 8.0 cal/sq cm, Features Reduces the Odds of Charing and Burned Pinholes to Inner Layer, Standards ANSI/ISEA 107, ASTM F1506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.