Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radio Tether, RadioTether, 13 oz., 44

  • Mfr # RRT-1344

  • Zoro # G8272838


product price: $18.45
/ea

Key Features

Color
Black
Length
5
Max. Working Load
13 oz
For Use With
Tether Vests
Width
0.64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RRT-1344
Zoro #
G8272838
UPC #
674326339146
Country of Origin
United States

Dimensions

Length
5
Width
0.64
Height
8
Max. Working Length
44 in
Maximum Working Length
44 in

Details

Item
Radio Tether
Color
Black
Max. Working Load
13 oz
For Use With
Tether Vests
Line Material
Spectra/Nylon
Features
Attaches gear to retractable cords for improved drop safety; Quick Connects allow easy removal; Pivoting ball connection reduces cable wear; Versions available to fit various tools and accessories; Works with Radians new specially designed tether vests
Series
RRT
Weight Capacity
13 oz
For Tool Type
Small Radios

Description

Radio Tether, Color Black, For Tool Type Small Radios, Maximum Working Length 44 in, Series RRT, Weight Capacity 13 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.