Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rad-Sequel RSx(TM) Reader Safety Glasses, Clear Wraparound Frame, 1.0 Diopter, Clear Lens

  • Mfr # RSB-110

  • Zoro # G3962244


product price: $5.55
/ea

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Standards
ANSI Z87.1+
Series
Rad-Sequel RSx(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB-110
Zoro #
G3962244
UPC #
674326227634
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Reader Safety Glasses
Diopter Strength
1.0
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Standards
ANSI Z87.1+
Series
Rad-Sequel RSx(TM)
Frame Color
Clear
UV Protection
99.9%
Diopter
1
Frame Material
Polycarbonate
Eyewear Venting
Non-Vented
Lens Material
Polycarbonate
Foam Lined
No Foam Lining
X-Ray Detectable
No
Gender
Unisex
Photochromatic Lens
No
Polarized Lens
No
Includes Anti-Fog Lens Coating
No
Includes Padded Nose Piece
Yes
Arm Tip Type
Hybrid
Includes Polarized Lens Coating
No
ANSI Dust/Splash Rating
Not Rated
Includes Anti-Static Lens Coating
No
Lens Function
Bifocal
Metal Detectable
No
Includes Brow Lining
No
Diopter Location
Bottom
Includes No Lens Coatings
No
Includes Padded Arms
Yes
Frame Type
Frameless
Includes Eye Socket Lining
No
Arm Color
Black
For Small Heads Designation
Not Rated for Small Heads
Includes Scratch-Resistant Lens Coating
Yes
Padding Location
Temples, Nose Bridge

Description

Reader Safety Glasses, Series Rad-Sequel RSx(TM), Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 0.999, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.