Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rad-Sequel RSx(TM) Reader Safety Glasses, Clear Wraparound Frame, 1.5 Diopter, Clear Lens

  • Mfr # RSB-115

  • Zoro # G4224647


product price: $5.55
/ea

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Standards
ANSI Z87.1+
Series
Rad-Sequel RSx(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB-115
Zoro #
G4224647
UPC #
674326227641
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Reader Safety Glasses
Diopter Strength
1.5
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Standards
ANSI Z87.1+
Series
Rad-Sequel RSx(TM)
Frame Color
Clear
UV Protection
99.9%
Eyewear Venting
Non-Vented
Frame Material
Polycarbonate
X-Ray Detectable
No
Foam Lined
No Foam Lining
Lens Material
Polycarbonate
Diopter
1.5
Gender
Unisex
Polarized Lens
No
Photochromatic Lens
No
Metal Detectable
No
Includes Scratch-Resistant Lens Coating
Yes
Arm Color
Black
Frame Type
Frameless
Includes Padded Arms
Yes
Includes No Lens Coatings
No
Includes Padded Nose Piece
Yes
For Small Heads Designation
Not Rated for Small Heads
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Includes Anti-Static Lens Coating
No
Arm Tip Type
Hybrid
Lens Function
Bifocal
Diopter Location
Bottom
Includes Brow Lining
No
Includes Anti-Fog Lens Coating
No
ANSI Dust/Splash Rating
Not Rated
Padding Location
Temples, Nose Bridge

Description

Reader Safety Glasses, Series Rad-Sequel RSx(TM), Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 0.999, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.