Regular Grain MIG/TIG Welding Gloves, Medium, Cowhide Leather, Gray/Blue, Split Shoulder Cuff
Mfr # RWG6210M
Zoro # G016312538
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Cuff Length
4
Cuff Style
Split Shoulder Cuff
Application
MIG/TIG
Palm Material
Cowhide Leather
Thumb Style
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG6210M
Zoro #
G016312538
UPC #
674326328881
Country of Origin
Bangladesh
Dimensions
Cuff Length
4
Glove Size
M
Details
Cuff Style
Split Shoulder Cuff
Application
MIG/TIG
Palm Material
Cowhide Leather
Thumb Style
Wing
Description
Radians MIG/TIG welding gloves regular grain, series: RWG6210, medium size, cowhide leather palm, cowhide leather, gray/blue, wing thumb/seamless forefinger style, split shoulder cuff.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.