Regular Grain MIG/TIG Welding Gloves, X-Large, Cowhide Leather, Gray/Blue, Split Shoulder Cuff

  • Mfr # RWG6210XL

  • Zoro # G816312509


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Cuff Style
split shoulder
Palm Material
cowhide leather
Thumb Style
wing
Application
MIG/TIG
Cuff Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG6210XL
Zoro #
G816312509
UPC #
674326328904
Country of Origin
Bangladesh

Dimensions

Cuff Length
4
Glove Size
XL

Details

Cuff Style
split shoulder
Palm Material
cowhide leather
Thumb Style
wing
Application
MIG/TIG

Description

Radians MIG/TIG welding gloves regular grain, series: RWG6210, extra-large size, cowhide leather palm, cowhide leather, gray/blue, wing thumb/seamless forefinger style, split shoulder cuff.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.