Zoro Homepage

Reusable Jelli Ear Plugs, Flanged Shape, 23 dB

  • Mfr # RB1100

  • Zoro # G3875997


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Noise Reduction Rating
23 dB
Reusability
Reusable
Cord Options
Banded
Earplug Shape
Flanged
Earplug Material
Jelli®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1100
Zoro #
G3875997
UPC #
674326410005
Country of Origin
United States

Dimensions

Width
6
Height
0.5
Length
8.5

Details

Item
Ear Plugs
Noise Reduction Rating
23 dB
Reusability
Reusable
Cord Options
Banded
Earplug Shape
Flanged
Earplug Material
Jelli®
Metal Detectable
No
Features
Weight
0.0843
Material
Jelli®
Ear Muff Style
Banded

Description

Radians Rad-Band 23 Earplugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.