Zoro Homepage

Reusable Silicone Molded Shape, 26 dB, Orange

  • Mfr # CEP001-O

  • Zoro # G904943059


product price: $21.65
/ea
Sold in multiples of 2 for $43.30

Key Features

Noise Reduction Rating
26 dB
Earplug Color
Orange
Reusability
Reusable
Cord Options
No
Earplug Shape
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEP001-O
Zoro #
G904943059
UPC #
674326231754
Country of Origin
United States

Details

Noise Reduction Rating
26 dB
Earplug Color
Orange
Reusability
Reusable
Cord Options
No
Earplug Shape
Molded
Earplug Material
Silicone
Pairs Per Package
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.