Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reusable Thermoplastic Rubber Flanged Shape, 27 dB

  • Mfr # FP43

  • Zoro # G802574201


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
27 dB
Reusability
Reusable
Earplug Shape
Flanged
Earplug Material
Thermoplastic Rubber
Pairs Per Package
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP43
Zoro #
G802574201
UPC #
10674326310190
Country of Origin
China

Details

Noise Reduction Rating
27 dB
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
Thermoplastic Rubber
Pairs Per Package
100

Description

RADIANS® FP43 RESISTOR® II NRR 27 DB REUSABLE CORDED SOFT EARPLUGS, 200/BOX TESTED TO ANSI S3.19-1974 STANDARDS, THIS DIELECTRIC EARPLUG HAS AN NRR OF 27. ITS TAPERED DESIGN AND STURDY STEM ALLOW FOR EASY INSERTION AND REMOVAL AND A COMFORTABLE FIT IN THE EAR CANAL. MADE FROM LATEX-FREE SILICONE RUBBER, THE FP43 IS NON-IRRITATING TO THE SKIN. PACKAGED 100/BOX. FEATURES:
    FOUR FLANGES FOR A SAFE, ACCURATE AND COMFORTABLE SEAL. REUSABLE SILICONE RUBBER PROVIDES SUPERIOR COMFORT AND PROTECTION. PVC DIELECTRIC CORD CONVENIENTLY HANGS AROUND NECK. LATEX FREE SOAP & WATER WASHABLE. NRR 27 DB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.