
Revelation, Safety Glasses, Anti-Scratch, IRUV 3.0 Lens, Black Frame, Half-Frame, 1 PR
Mfr # RV0130ID
Zoro # G808657144
product price: $7.59
/prSold in multiples of 12 for $91.08
Key Features
Frame Type
Half-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RV0130ID
Zoro #
G808657144
UPC #
674326281674
Country of Origin
Taiwan, Province of China
Dimensions
Adjustable Arm Length
Adjustable
Details
Item
Safety Glasses
Lens Color
IRUV 3.0
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Revelation
Standards
ANSI Z87.1 +
Gender
Unisex
UV Protection
99.9% UVA/UVB
Includes Anti-Fog Lens Coating
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.