Revelation, Safety Glasses, Anti-Scratch, IRUV 5.0 Lens, Black Frame, Half-Frame, 1 PR

  • Mfr # RV0150ID

  • Zoro # G408657230


product price: $7.39
/pr
Sold in multiples of 12 for $88.68

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV0150ID
Zoro #
G408657230
UPC #
674326281681
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Adjustable

Details

Item
Safety Glasses
Lens Color
IRUV 5.0
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Revelation
Standards
ANSI Z87.1 +
Gender
Unisex
UV Protection
99.9% UVA/UVB
Includes Anti-Fog Lens Coating
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.