RW10-3S1Y Lightweight Rain Jacket, Hi-Viz Lime, 3XL
- Mfr # RW10-3S1Y-3X
- Zoro # G304901901
product price:Â
$
70.99
/ea
Key Features
Size
3XL
Color
Hi-Viz Lime
Number of Pockets
2
Length
18.5 in
Water-Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW10-3S1Y-3X
- Zoro #
- G304901901
- UPC #
- 67432626666
- Country of Origin
- China
Dimensions
- Size
- 3XL
- Length
- 18.5 in
Details
- Item
- Hi-Vis Rain Coat
- Color
- Hi-Viz Lime
- Number of Pockets
- 2
- Water-Resistant
- Yes
- Fabric Weight
- 150 denier
- Gender
- Unisex
Description
radians rw10-3s1y is a class 3, lightweight rain jacket with reflectivz weatherproof and high visibility technology. The 150 denier pu coated, high visibility oxford material provides excellent protection. The lightweight jacket with a vented back cape will keep you cool and comfortable, while still protecting you in tough environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.