Shop RADIANS
See all product information
Create Account
RW25 High Visibility Rainwear Pants
- Mfr # RW25P-EZGV-2X
- Zoro # G3877835
product price:Â
$
27.49
/ea
Key Features
Color
Hi-Vis Green
Size
2X
Material
PVC, Nylon
Features
.20mm PVC/NYLON High Visibility Material.
ANSI/ISEA 107 Class E Protection.
Detachable Suspenders on Waist.
Pass-Through Side Pocket Access.
Hook & Loop Adjustable Cuffs.
Standards
ANSI/ISEA 107
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RW25P-EZGV-2X
- Zoro #
- G3877835
- UPC #
- 674326319537
- Country of Origin
- China
- Item
- Radians RW25 High Visibility Rainwear Pa
- Color
- Hi-Vis Green
- Material
- PVC, Nylon
- Features
- .20mm PVC/NYLON High Visibility Material. ANSI/ISEA 107 Class E Protection. Detachable Suspenders on Waist. Pass-Through Side Pocket Access. Hook & Loop Adjustable Cuffs.
- Standards
- ANSI/ISEA 107
Dimensions
- Size
- 2X
- Thickness
- 0.2 mm
- Length
- 14.14
- Height
- 0.79
- Width
- 10.63
Description
Radians RW25 High Visibility Rainwear Pa
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.