Shop RADIANS
See all product information
Create Account
RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket, Hi-Viz Lime, 4XL
- Mfr # RW32-3Z1Y-4X
- Zoro # G404901948
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Material
Ripstop polyester
Size
4XL
Color
Hi-Viz Lime
Number of Pockets
5
Standards
Type R Class 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RW32-3Z1Y-4X
- Zoro #
- G404901948
- UPC #
- 67432626635
- Country of Origin
- China
- Material
- Ripstop polyester
- Color
- Hi-Viz Lime
- Number of Pockets
- 5
- Standards
- Type R Class 3
- Water-Resistant
- Yes
Dimensions
- Size
- 4XL
- Length
- 18.5 in
Description
radians rw32 is a class 3, heavy duty rain jacket with reflectivz waterproof and high visibility technology. The 300d pu coated, high visibility rip stop oxford material provides extra durability. With the addition of 3m silver reflective tape, you can feel confident you will be protected in tough environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.