Shop RADIANS
See all product information
Create Account
RWG12 3/4 Foam Dipped Dotted Nitrile Gloves, L, 1 Dozen
- Mfr # RWG12L
- Zoro # G504920290
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Glove Size
L
Glove Coating Material
Nitrile
Glove Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWG12L
- Zoro #
- G504920290
- UPC #
- 674326265421
- Country of Origin
- China
- Glove Coating Material
- Nitrile
Description
Radians rwg12 3/4 foam dipped dotted nitrile gloves, l, 1 dozen the radians rwg12 is a 3/4 foam dipped dotted nitrile glove with a blended nylon/spandex shell. The elastic cuff provides a comfortable, slip-on fit while the foam dipped palm with microdot pattern provides durability and a slip-free grip. Anti-slip nitrile dotted palm. Applications: construction, manufacturing, assembly, shipping. Meets en 388:2003 standards for abrasion, cuts, tear and puncture (4 1 2 1).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.