Zoro Homepage

S Class Class 1 , Zipper 2 Pockets

  • Mfr # SV22-1ZPM-S

  • Zoro # G714573767


product price: $10.39
/ea

Key Features

Color
Pink
Material
100% Polyester Mesh
Closure Type
Zipper
ANSI Class
Class 1
Total Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV22-1ZPM-S
Zoro #
G714573767
UPC #
0674326374734
Country of Origin
China

Dimensions

Size
S
Length
9.84 in

Details

Color
Pink
Material
100% Polyester Mesh
Closure Type
Zipper
ANSI Class
Class 1
Total Number of Pockets
2
Gender
Unisex
Covered Pocket Locations
Upper chest, Lower inside
ANSI Type
Type O

Description

Vest, CL1, Pink, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.