
S Class Type O Class 1 , Zipper 2 Pockets
Mfr # SV22-1ZBM-S
Zoro # G514573769
product price: $8.99
/eaKey Features
Size
S
Color
Black
Material
100% Polyester Mesh
ANSI Class
Type O Class 1
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV22-1ZBM-S
Zoro #
G514573769
UPC #
0674326326979
Country of Origin
China
Dimensions
Size
S
Length
11.5 in
Details
Color
Black
Material
100% Polyester Mesh
ANSI Class
Type O Class 1
Closure Type
Zipper
Total Number of Pockets
2
Number of Pockets with Closure
1
Gender
Unisex
ANSI Type
Type O
Description
Vest, CL1, Black, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.