Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Radians Safety Glasses, Clear Anti-Fog, Scratch-Resistant CS1-10

Safety Glasses, Clear Anti-Fog, Scratch-Resistant (Discontinued)

  • Mfr # CS1-10
  • Zoro # G3599885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1-10
Zoro #
G3599885
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6
Dimensions
6 L x 1.5 H x 3 W
Size
R

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Polarized Lens
No
Gender
Men's
Series
CHAOS(TM)
UV Protection
99.9% UV Protection
Standards
ANSI Z87.1+
Features
Sleek, lightweight full frame safety glass.; Original modern style available in black or mocha frame colors.; Bayonet style temples with rubber tips for superior comfort.; Polycarbonate lens for impact resistance.; Integrated rubber nose piece for all day comfort.; Loop tag included for easy product identification.; Safety glass meets ANSI Z87.1+ standards and provides 99.9% UVA/UVB protection.
Weight
0.0625
Anti-Fog
No

Description

Safety Glasses, Series CHAOS(TM), Polarized Lens No, Eyewear Frame Style Full-Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.