Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame

  • Mfr # LPGRL-13D

  • Zoro # G600760967


product price:  $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Lens Color
Clear
Type
Economy Safety Glasses
Lens Coating
Anti-Fog & Anti-Scratch
Standards
ANSI Z87.1
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPGRL-13D
Zoro #
G600760967
UPC #
674326335087
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Dimensions
5.5 L x 1.5 H x 4 W

Details

Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Standards
ANSI Z87.1
Weight
0.0594
Features
Replacement Lens for Radians LPX™ IQ Goggle Model LPG1-13D; IQuity Intelligent Anti-fog and Anti-Scratch Coating for Longer Wear and Durability; Meets ANSI Z87.1 Standards; Provides 99.9% UVA/UVB Protection

Description

The Radians LPX IQuity Goggle Replacement Lens renews the LPX Goggle to 100% visual clarity and maximum anti-fog, anti-scratch, anti-smudge performance.

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.