Safety Glasses, Anti-Fog, Clear Lens, Clear Frame, 1 PR

  • Mfr # PS0111ID

  • Zoro # G008656978


product price: $2.19
/pr
Sold in multiples of 12 for $26.28

Key Features

Lens Color
Clear
Type
Economy Safety Glasses
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Standards
ANSI Z87.1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS0111ID
Zoro #
G008656978
UPC #
674326288741
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Standards
ANSI Z87.1+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.