Safety Glasses, Anti-Fog, Clear Lens, Silver Frame, 1 PR

  • Mfr # RK6-11

  • Zoro # G608657085


product price: $5.79
/pr
Sold in multiples of 12 for $69.48

Key Features

Lens Color
Clear
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1
Includes Anti-Fog Lens Coating
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6-11
Zoro #
G608657085
UPC #
674326282237
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Silver
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1
Includes Anti-Fog Lens Coating
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.