Zoro Homepage

Safety Glasses, Anti-Scratch, Clear/Small Frame Lens, Black Frame, Half-Frame

  • Mfr # G4J110ID

  • Zoro # G514573684


product price: $2.45
/ea
Sold in multiples of 12 for $29.40

Key Features

Lens Color
Clear/Small Frame
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4J110ID
Zoro #
G514573684
UPC #
0674326213613
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Adjustable
Eyewear Size
Junior

Details

Item
Safety Glasses
Lens Color
Clear/Small Frame
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Standards
ANSI Z87.1+
Gender
Unisex
UV Protection
99.99% UVA/UVB

Description

Glass, G4 Junior, Black/Clear

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.