
Safety Glasses, Anti-Scratch, Coffee Lens, Tortoise Shell Frame, Full-Frame, 1 PR
Mfr # VG3-45
Zoro # G008657197
product price: $7.29
/prSold in multiples of 12 for $87.48
Key Features
Frame Type
Full-Frame
Frame Color
Tortoise Shell
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG3-45
Zoro #
G008657197
UPC #
674326244846
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Coffee
Frame Type
Full-Frame
Frame Color
Tortoise Shell
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1+
Includes Anti-Fog Lens Coating
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.