Zoro Homepage

Safety Glasses, Anti-Scratch, Fire Mirror Lens, Shiny Black Frame, Half-Frame

  • Mfr # 12620W

  • Zoro # G705664887


product price: $10.79
/ea
Sold in multiples of 12 for $129.48

Key Features

Lens Color
Fire Mirror
Frame Type
Half-Frame
Frame Color
Shiny Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12620W
Zoro #
G705664887
UPC #
-
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Fire Mirror
Frame Type
Half-Frame
Frame Color
Shiny Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Standards
ANSI Z87.1

Description

Glasses,ES5W,Mirror Lens,Black/Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.