Safety Glasses, Anti-Scratch, Indoor/Outdoor Lens, Indoor/Outdoor Frame, 1 PR

  • Mfr # SO1-90

  • Zoro # G108656878


product price:  $2.55
/pr
Sold in multiples of 12 for $30.60

Key Features

Lens Color
Indoor/Outdoor
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SO1-90
Zoro #
G108656878
UPC #
674326250403
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Indoor/Outdoor
Type
Economy Safety Glasses
Frame Color
Indoor/Outdoor
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1+
Includes Anti-Fog Lens Coating
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.