
Revelation, Safety Glasses, Anti-Scratch, Vermillion Lens, Black Frame, Half-Frame, 1 PR
Mfr # RV0180ID
Zoro # G008657234
product price: $3.15
/prSold in multiples of 12 for $37.80
Key Features
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RV0180ID
Zoro #
G008657234
UPC #
674326213101
Country of Origin
Taiwan, Province of China
Dimensions
Adjustable Arm Length
Adjustable
Details
Item
Safety Glasses
Lens Color
Vermillion
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Revelation
Standards
ANSI Z87.1 +
UV Protection
99.9% UVA/UVB
Gender
Unisex
Includes Anti-Fog Lens Coating
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.