
Mirage, Safety Glasses, Anti-Fog, Scratch-Resistant, Clear AF Lens, Clear Frame, Frameless (Discontinued)
- Mfr # MR0111ID
- Zoro # G3599946
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR0111ID
Zoro #
G3599946
UPC #
00674326213682
Country of Origin
Taiwan, Province of China
Dimensions
Length
7
Height
3
Dimensions
7 L x 3 H x 3 W
Details
Item
Safety Glasses
Lens Color
Clear AF
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Mirage
Standards
ANSI Z87.1+
Gender
Unisex
Features
Weight
0.0562
UV Protection
99.9% UV Protection
Photochromatic Lens
No
Includes Polarized Lens Coating
No
Description
Safety Glasses, Series Mirage(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Clear, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.