Zoro Homepage

Safety Glasses Clear Lens, Clear Frame, No

  • Mfr # LL0010ID

  • Zoro # G314573594


product price: $2.19
/ea
Sold in multiples of 12 for $26.28

Key Features

Lens Color
Clear
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Standards
ANSI Z87.1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL0010ID
Zoro #
G314573594
UPC #
0674326214054
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Clear
Lens Material
Polycarbonate
Standards
ANSI Z87.1+

Description

Glass, Illusion, Clear/Clear

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.