Shop RADIANS
See all product information
Create Account
Galaxy, Safety Glasses, Anti-Scratch, Clear Lens, Red/White/Blue Frame, Half-Frame, 1 PR
Mfr # GX0510ID
Zoro # G508657222
product price:Â
$
1.39
/pr
Sold in multiples of 12Â prs for $16.68
Key Features
Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Foam Lined
No
Series
Galaxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX0510ID
- Zoro #
- G508657222
- UPC #
- 674326212852
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Half-Frame
- Type
- Economy Safety Glasses
- Frame Color
- Red/White/Blue
- Lens Coating
- Anti-Scratch
- Lens Material
- Polycarbonate
- Foam Lined
- No
- Series
- Galaxy
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1+
- Gender
- Unisex
- UV Protection
- 99.9% UV Protection
- Includes Anti-Fog Lens Coating
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.