LT450G, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Charcoal/High-Visibility Yellow Frame

  • Mfr # 11-30001-02
  • Zoro # G504860015
product price: 
$
25.19
/ea

Key Features

Frame Type
Frameless
Frame Color
Charcoal/High-Visibility Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-30001-02
Zoro #
G504860015
UPC #
810001799960
Country of Origin
Germany

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
Yes
Temple-to-Temple Width
5 5/8 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Charcoal/High-Visibility Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
Yes
Series
LT450G
Frame Style
Wraparound
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Includes Brow Lining
Yes
Includes
Polybag
Adjustable Nose Piece
Yes
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
Yes
Gender
Unisex
Includes No Lens Coatings
Yes
ANSI Dust/Splash Rating
Not Rated
Hinge Type
Barrel
Arm Color
Charcoal
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip, Soft
Eye Socket Lining Material
Foam
Nose Bridge Material
TPE
Includes Reader Lens
Reader Lens Not Included
Visible Light Scale Protection
L0
Nose Bridge Adjustment Type
Flexible
Ultra-Violet Scale Protection Designation
U6
Padding Location
Temples, Nose Bridge
For Small Heads Designation
Not Rated for Small Heads
Lining Location
Eye Socket
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
POM, TPU
Frame Features
Dielectric, Vented

Description

Safety Glasses, Series VS450G, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Hard Coat, TruShield(R), Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material Not Applicable, Lens Material Polycarbonate, Includes Polybag, Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.