
Basin, Safety Glasses, Anti-Scratch, Indoor/Outdoor Lens, Light Gray Frame, Frameless, 1 PR
Mfr # BA1-90
Zoro # G908657075
product price: $2.95
/prSold in multiples of 12 for $35.40
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Light Gray
Lens Material
Polycarbonate
Foam Lined
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA1-90
Zoro #
G908657075
UPC #
674326250335
Country of Origin
Taiwan, Province of China
Dimensions
Adjustable Arm Length
Adjustable
Details
Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Light Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Basin
Standards
ANSi Z87.1
Gender
Unisex
UV Protection
99.9% UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.