Zoro Homepage

Safety Glasses, I/O Polycarbonate Lens, Uncoated,

  • Mfr # VT1-90

  • Zoro # G108657226


product price: $6.29
/pr
Sold in multiples of 12 for $75.48

Key Features

Lens Coating
Anti-Scratch
Polarized Lens
No
Includes Anti-Fog Lens Coating
No
Frame Type
Full Frame
Lens Color
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT1-90
Zoro #
G108657226
UPC #
674326231143
Country of Origin
China

Details

Lens Coating
Anti-Scratch
Polarized Lens
No
Includes Anti-Fog Lens Coating
No
Frame Type
Full Frame
Lens Color
Indoor/Outdoor
Standards
ANSI/ISEA Z87.1+
Frame Color
Black
Lens Material
Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.