Sheath, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Silver Frame, Frameless

  • Mfr # SH6-11

  • Zoro # G3600007


product price: $4.95
/ea
Sold in multiples of 12 for $59.40

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Silver
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH6-11
Zoro #
G3600007
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Adjustable
Eyewear Size
Universal
Height
1.5
Length
6
Dimensions
6 L x 1.5 H x 3 W

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Silver
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
OTG
Series
Sheath
Standards
ANSI Z87.1+
Features
Telescoping Temples for a customized and comfortable fit.; Ratcheting temples provide lens angle adjustment.; Designed to fit over most prescription glasses.; Polycarbonate lens provides impact resistance with a single protective lens design.; Provides 99.9% UVA/UVB protection.; Meets or exceeds ANSI Z87.1 + standards.
Gender
Unisex
Weight
0.075
UV Protection
99.9% UV Protection
Includes Polarized Lens Coating
No

Description

Safety Glasses, Series SHEATH(TM), Polarized Lens No, No Foam Lined, Eyewear Frame Style Frameless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.