Chief OTG Safety Eyewear, Over The Glass, Molded Brow Guard, Side Shields, Clear Frame, Clear Lens
Mfr # 360-C
Zoro # G3599876
product price: $1.29
/eaSold in multiples of 12 for $15.48
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360-C
Zoro #
G3599876
UPC #
00674326249087
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Height
1.5
Length
6.5
Dimensions
6.5 L x 1.5 H x 3.5 W
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
OTG
Series
Chief
Standards
ANSI Z87.1+
Gender
Unisex
Features
Integrally molded brow guard.; Can be worn over prescription glasses.; Traditional looking safety glasses offering outstanding vision protection.; Reinforced sideshields provide high-impact lateral protection.; Meets ANSI Z87.1 + standards.; Meets Canadian safety standards.
Weight
0.0969
Photochromatic Lens
No
UV Protection
99.9% UV Protection
Includes Polarized Lens Coating
No
Description
Safety Glasses, Series Chief(TM), Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Clear, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.