Shop RADIANS
See all product information
Create Account
Galaxy, Safety Glasses, Anti-Fog, Smoke Lens, Black Frame, Half-Frame, 1 PR
Mfr # GX0121ID
Zoro # G308657101
product price:Â
$
2.89
/pr
Sold in multiples of 12 for $34.68
Key Features
Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Foam Lined
No
Series
Galaxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX0121ID
- Zoro #
- G308657101
- UPC #
- 674326212838
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Smoke
- Frame Type
- Half-Frame
- Type
- Economy Safety Glasses
- Frame Color
- Black
- Lens Coating
- Anti-Fog
- Lens Material
- Polycarbonate
- Foam Lined
- No
- Series
- Galaxy
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1 +
- UV Protection
- 99.9% UV Protection
- Gender
- Unisex