Shop CEETEC2DX
See all product information
Create Account
Gray AF lens, blue temple arm & foam carrier, ANSI
- Mfr # 12E93132 DX
- Zoro # G224157693
product price:Â
$
3.39
/ea
Sold in multiples of 12 for
$40.68
Key Features
Lens Coating
Anti-Fog, Anti-Scratch, UVA, IVB
Foam Lined
Yes
Series
Ceetec2
Lens Material
Polycarbonate
Frame Color
Gray/Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12E93132 DX
- Zoro #
- G224157693
- UPC #
- 684892831326
- Country of Origin
- China
Details
- Lens Coating
- Anti-Fog, Anti-Scratch, UVA, IVB
- Lens Color
- Gray/Blue
- Foam Lined
- Yes
- Series
- Ceetec2
- Lens Material
- Polycarbonate
- Frame Color
- Gray/Blue
- Standards
- ANSI
- Item
- Safety Eyewear
Description
Stylish design features looks great
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.