Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossfire Sniper, Safety Glasses, Anti-Scratch, Clear Lens, Black Frame, Half-Frame

  • Mfr # 924

  • Zoro # G0101425


product price: $7.69
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924
Zoro #
G0101425
UPC #
892214001245
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Length
5
Height
1.5
Dimensions
5 L x 1.5 H x 4.5 W

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Crossfire Sniper
Standards
ANSI Z87.1
Photochromatic Lens
No
Metal Detectable
No
Gender
Unisex
UV Protection
99.9% UVA/UVB
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Application
General Purpose
Features
Vented Rubber Nosepiece for added comfort; Lightweight, Flexible Temples for a comfortable fit; Polarized lens option; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards
Weight
0.05
Arm Material
Rubber
Adjustable Nose Piece
Yes
Arm Tip Type
Hybrid
Arm Color
Clear
Includes Polarized Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Adjustable Pieces
Nose Bridge

Description

Safety Glasses, Series Crossfire Sniper, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Clear, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.