
Safety Glasses, Wraparound Clear Polycarbonate Lens, Uncoated, 12PK (Discontinued)
- Mfr # AT1-10
- Zoro # G3860177
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT1-10
Zoro #
G3860177
UPC #
674326216782
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Size
R
Length
7
Height
1.5
Dimensions
7 L x 1.5 H x 3 W
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Clear
Lens Coating
Uncoated
Lens Material
Polycarbonate
Series
Rad-Atac
Standards
ANSI Z87.1+
Gender
Unisex
UV Protection
99.9% UV Protection
Features
Weight
0.0593
Anti-Fog
No
Description
Radians Rad-Atac(TM) Safety Eyewea,PK 12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.